Shop All Dock Bumpers
Zoro Select
Dock Bumper, 12x4-1/2x26 In., Rubber
Mfr # 26W576
Zoro # G5667925
original price:
$84.89
14% off
new price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 12 in
- Overall Width 26 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W576
- Zoro # G5667925
- UPC # 190735438428
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 12 in |
Overall Width | 26 in |
Overall Depth | 4 1/2 in |
Bumper Depth | 4 1/2 in |
Bumper Height | 12 in |
Bumper Width | 20 in |
Mounting Hole Dia. | 13/16 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. W | 24 in |
Mounting Holes O.C. H | 8 in |
Description
Dock Bumper, Rubber, Overall Height 12 in, Overall Depth 4 1/2 in, Overall Width 26 in, Rectangular, Bumper Height 12 in, Bumper Width 20 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 24 in, Mounting Holes O.C. H 8 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 5 ft, Cadet Blue, PR (6084RDCBL)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- ALL GEAR Braid Composite Double, 3/8"x1200ft, 2Eyes (AGDBC381200E2)
- LIFT-ALL Web Sling, Endless, 5 ft L, 1 in W, Nylon, Yellow (EN2601NX5)
- ZORO SELECT Dock Bumper, 10x4-1/2x98 In., Rubber (26W572)
- ZORO SELECT Dock Bumper, 13x4-1/2x36 In., Rubber (22NT91)
- ZORO SELECT Dock Bumper, 12x4-1/2x32-3/4 In., Rubber (5W827)
- ZORO SELECT Clearance Bar with Graphics, 7-3/8 In Dia (HTGRD780YR)
- ZORO SELECT Dock Bumper, 10x4-1/2x27 In., Rubber (5W825)
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- IDEAL WAREHOUSE INNOVATIONS Steel Face Bumper, LVB620-11SF/P1 (22-2101)
- Zoro Select Dock Bumpers