Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x6x14 In., Rubber
Mfr # 26W579
Zoro # G6157566
$41.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 14 in
- Overall Depth 6 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W579
- Zoro # G6157566
- UPC # 190735438459
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 14 in |
Overall Depth | 6 in |
Bumper Depth | 6 in |
Bumper Height | 10 in |
Bumper Width | 8 in |
Mounting Hole Dia. | 13/16 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 6 in |
Mounting Holes O.C. W | 12 in |
Description
Dock Bumper, Rubber, Overall Height 10 in, Overall Depth 6 in, Overall Width 14 in, Rectangular, Bumper Height 10 in, Bumper Width 8 in, Bumper Depth 6 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 12 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Rope Tie-Off, Steel, 6 in. L, 2 in. W, PK2 (660001-2PKGRA)
- ZORO SELECT Swivel Plate Caster, Polyurethane, 10 in, 1750 lb (1NVX2)
- TANIS Strip Brush, 36 In L, Overall Trim 4 In (MB100436)
- ROYAL BASKET TRUCKS Sorting Cart Bag, 12 Bushel, 3 Comp Blue (G12-BBX-R3N)
- ZORO SELECT Dock Bumper, 10x6x38 In., Rubber (26W583)
- ZORO SELECT Clearance Bar, 7-3/8"O.D., 96"L, Yellow/Red (HTGRD796YR)
- ZORO SELECT Dock Bumper, 4x4-1/4x24 In., Rubber (22NT62)
- ZORO SELECT Clearance Bar, 5" O.D., 80" L, Yellow (HTGRD4580YW)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- ZORO SELECT Dock Bumper, 10x4-1/2x38 In., Rubber (26W571)
- VESTIL Molded, Rubber Cable Crossover, 24K, 24x24 (MRBR-24)
- Zoro Select Dock Bumpers