Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x5-1/4x20 In.
Mfr # 22NT65
Zoro # G5245186
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 20 in
- Overall Depth 5 1/4 in
- Bumper Material Laminated Rubber Backing, Steel Face
Product Information
- Brand Zoro Select
- MFR # 22NT65
- Zoro # G5245186
- UPC # 190735428306
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 20 in |
Overall Depth | 5 1/4 in |
Bumper Width | 14 in |
Bumper Height | 10 in |
Mounting Hole Dia. | 7/8 in |
Bumper Depth | 5 1/4 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber Backing, Steel Face |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 6 in |
Mounting Holes O.C. W | 18 in |
Description
Dock Bumper, Laminated Rubber Backing, Steel Face, Overall Height 10 in, Overall Depth 5 1/4 in, Overall Width 20 in, Rectangular, Bumper Height 10 in, Bumper Width 14 in, Bumper Depth 5 1/4 in, Mounting Hole Dia. 7/8 in, Mounting Holes O.C. W 18 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 9 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6206-4C)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- THE BETTER BUNGEE Polystrap, Blue, 24 in. L, Nylon (BBS24NBL)
- LORELL Commercial Cabinet Dolly (59708)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- ZORO SELECT Dock Bumper, 10x4-1/2x38 In., Rubber (26W571)
- ZORO SELECT Dock Bumper, 13x4-1/2x24 In., Rubber (22NT90)
- ZORO SELECT Dock Bumper, 10x6x14 In., Rubber (26W579)
- ZORO SELECT Dock Bumper, 6x3-1/8x3-1/2 In., Rubber, PK2 (2MYR6)
- ZORO SELECT Dock Bumper, 10x6x16 In., Rubber (26W580)
- BLUFF MFG Replacement Rubber Bumper For Edge of Dock Levelers (EPRB10)
- Zoro Select Dock Bumpers