Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x4-1/2x98 In., Rubber
Mfr # 26W572
Zoro # G8492337
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$357.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 98 in
- Overall Depth 4 1/2 in
- Bumper Material Rubber
Product Information
- Brand Zoro Select
- MFR # 26W572
- Zoro # G8492337
- UPC # 190735438381
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 98 in |
Overall Depth | 4 1/2 in |
Bumper Depth | 4 1/2 in |
Bumper Width | 92 in |
Mounting Hole Dia. | 13/16 in |
Bumper Height | 10 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 6 in |
Mounting Holes O.C. W | 96 in |
Description
Dock Bumper, Rubber, Overall Height 10 in, Overall Depth 4 1/2 in, Overall Width 98 in, Rectangular, Bumper Height 10 in, Bumper Width 92 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 96 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 7/16 ALLOY SPAS, HDG, UPC, 8059203 (8059203)
- TRI-ARC 54 in H Steel Tilt and Roll Ladder, 3 Steps (KDMF103166)
- WERNER 28 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1328-2)
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 170 lb. (20TM33)
- ZORO SELECT Dock Bumper, 36x5-1/4x13 In. (22NT74)
- ZORO SELECT Bumper Guard, 6 x 2 x 2 In, Rubber (D26U)
- ZORO SELECT Dock Bumper, 24x6x13 In., Rubber (26W596)
- ZORO SELECT 8 in. x 2 in. x 2-1/2 in. Rubber Dock/Body Bumper (22NT80)
- ZORO SELECT Dock Bumper, 22x3x22 In., Rubber (2MYR8)
- ZORO SELECT Clearance Bar, 5" O.D., 96" L, Yellow/Red (HTGRD4596YR)
- GLOBAL INDUSTRIAL Rubber Dock Bumper, 18W x 4.5D x 10H (988027)
- Zoro Select Dock Bumpers