Shop All Dock Bumpers
Zoro Select
Dock Bumper, 10x4-1/2x27 In., Rubber
Mfr # 5W825
Zoro # G0362467
original price:
$96.88
13% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bumper Shape Rectangular
- Overall Height 10 in
- Overall Width 26 in
- Overall Depth 4 1/2 in
- Bumper Material Laminated Rubber
Product Information
- Brand Zoro Select
- MFR # 5W825
- Zoro # G0362467
- UPC # 190735534564
- Country of Origin China
- Category Dock Bumpers
Dimensions
Overall Height | 10 in |
Overall Width | 26 in |
Overall Depth | 4 1/2 in |
Bumper Width | 20 in |
Bumper Height | 10 in |
Mounting Hole Dia. | 13/16 in |
Bumper Depth | 4 1/2 in |
Details
Bumper Shape | Rectangular |
Bumper Material | Laminated Rubber |
Mounting Style | Bolt On |
Number of Mounting Holes | 4 |
Item | Dock Bumper |
Mounting Holes O.C. H | 6 in |
Mounting Holes O.C. W | 24 in |
Description
Dock Bumper, Laminated Rubber, Overall Height 10 in, Overall Depth 4 1/2 in, Overall Width 26 in, Rectangular, Bumper Height 10 in, Bumper Width 20 in, Bumper Depth 4 1/2 in, Mounting Hole Dia. 13/16 in, Mounting Holes O.C. W 24 in, Mounting Holes O.C. H 6 in, Number of Mounting Holes 4, Mounting Style Bolt On
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Panel Dolly, Cap 150 lb, 12x21-3/4, Steel (48J127)
- IDEAL WAREHOUSE INNOVATIONS Warning Safety Sign, Aluminum (70-1095-1)
- LOUISVILLE 7 ft 0.25 ft Fiberglass Platform Stepladder, 375 lb Capacity (FCP1404HD)
- US CARGO CONTROL 1/4" Galvanized Drop Forged Wire Rope Clips (25 pack) (GDFWRC14-25PK)
- ZORO SELECT Clearance Bar, 5 In. Dia., 76 In. L (1780)
- ZORO SELECT Dock Bumper, 1-11/16x2x36 In., Rubber (22NT60)
- ZORO SELECT Dock Bumper, 6x4-1/2x26 In., Rubber (26W569)
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- ZORO SELECT Dock Bumper, 10x6x14-3/4 In., Rubber (4W942)
- ZORO SELECT Dock Bumper, 6x4-1/2x32-3/4 In., Rubber (5W826)
- VESTIL MOLDED EXTRUDED TRIANGULAR BUMPER 18" LONG (M-ET-2-18)
- Zoro Select Dock Bumpers