Shop All Garbage Disposal Accessories
Zoro Select
Disposer Kit, PVC Construction, White
Mfr # 35398
Zoro # G4858003
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Commercial
- For Use With Waste Disposers
- Number of Bolt Holes 0
- Color/Finish White
- Material of Construction PVC
Product Information
- Brand Zoro Select
- MFR # 35398
- Zoro # G4858003
- UPC # 091712353980
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Length | 16 in |
Details
Type | Commercial |
For Use With | Waste Disposers |
Item | T-Connection |
Number of Bolt Holes | 0 |
Color/Finish | White |
Material of Construction | PVC |
Includes | 6 in Tailpiece, Disposer Hush Cushion |
Material | Plastic |
Color | White |
Description
T-Connection, Number of Bolt Holes 0, Overall Length 16 in, Material Plastic, Color White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Aerator 1.5 Gpm, Laminar Pca (1053333)
- COBRA TOOLS DRAIN CUTTER SET 4PC (90099)
- KOHLER Branham Full Stall Washdown Urinal With Top Spud (25039-T-7)
- NIBCO 1" NOM C x 1-1/4" FNPT Copper Adapter (603R 1X11/4)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- ZORO SELECT Stopper, Rubber Construction, White (30101)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- ZORO SELECT Splashguard, Plastic Construction, Black (30102)
- ZORO SELECT Strainer, PVC Construction, White (30093)
- ZORO SELECT Stopper, Plastic Construction, Black (ez-30098)
- DR. DISPOSAL GARBAGE DISPOSAL TOL STL (DD18)
- Zoro Select Garbage Disposal Accessories