Shop All Disposable Cutlery
Zoro Select
Disposable Spoon, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped
Mfr # BWKSOUPMWPPWH
Zoro # G3768622
product price: $11.79
/pk 1000, $0.01/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color White
- Basic Foodware Material Plastic
- Wrapped/Unwrapped Unwrapped
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # BWKSOUPMWPPWH
- Zoro # G3768622
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.39 in |
Description
Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thermostat Kx 3/16 X 11-1/2, 36 (00-810071)
- KARAT 12-24 oz PET Cup Flat Lid, PK1000 (C-KC626TS)
- TRANE Switch, Thermal Limit Open 180F, Close1 (SWT01635)
- ATLAS COMMERCIAL PRODUCTS Spandex Chiavari Cushion Cover, Fuchsia (SP-CCC-12)
- ZORO SELECT Disposable Soup Spoon, White, Heavy, PK1000 (V01804)
- ZORO SELECT Disp Cutlery Set, BK, Med Weight, PK250 (BWKFKTNSMWPSBLA)
- ZORO SELECT Disposable Knife, White, Heavy, PK1000 (V01838)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Pack Count: 1, 000 (BWKFORKHWPPWH)
- ZORO SELECT Disposable Knife, White, Plastic, PK1000, Wrapped/Unwrapped: Wrapped (V01796)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- DIXIE Knife, Black, Series T, Dixie, PK960 (DUSSK5)
- Zoro Select Disposable Cutlery