Shop All Disposable Cutlery
Zoro Select
Disposable Soup Spoon, WH, Heavy, PK1000
Mfr # V01849
Zoro # G3768805
product price: $33.25
/pk 1000, $0.03/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Soup Spoon
- Disposable Foodware Color White
- Basic Foodware Material Polystyrene
- Wrapped/Unwrapped Unwrapped
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # V01849
- Zoro # G3768805
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.71" |
Description
Disposable Soup Spoon, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Soup Spoon, Recyclable No, SFI Certified No, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Heavy-Weight, Wrapped or Unwrapped Unwrapped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Disposable Portion Cup, 2 oz, White, PK5000 (200-2050)
- KARAT 12-24 oz PET Cup Flat Lid, PK1000 (C-KC626TS)
- SISTEMA 22.1 oz Assorted Soup Mug (21107)
- VOLLRATH Vollrath Timer Knob Coa7002/80 (XCOA1008)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- ZORO SELECT Disposable Cutlery Set, White, PK250 (V02357)
- ZORO SELECT Disposable Teaspoon, Black, Plastic, PK1000 (V01857)
- ZORO SELECT Loose Toothpicks 2-1/2", Wood, PK19200 (R820)
- ZORO SELECT Disposable Fork, Black, Plastic, PK1000 (BWKFORKHWPPBLA)
- ZORO SELECT Disp Cutlery Set, WH, Heavy Weight, PK250 (BWKFKTNSHWPSWH)
- DART Bonus Polypropylene Cutlery, Knife, White, 5", PK1000 (K5BW)
- Zoro Select Disposable Cutlery