Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Zoro Select
Disposable Procedural Face Mask and Eye Shield, Universal, Blue, 25PK (Discontinued)
Mfr # 3NMG4
Zoro # G4043401
This Product is Discontinued
Key Features
- Product Availability Temporarily Unavailable
- Color Blue
- Material Pleated Polyethylene
- Nose Clip No
- Mask Headstrap Type Dual, Non-Adjustable
Product Information
- Brand Zoro Select
- MFR # 3NMG4
- Zoro # G4043401
- Country of Origin Mexico
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | M |
Size | Universal |
Details
Item | Procedural Mask |
Product Availability | Temporarily Unavailable |
Color | Blue |
Material | Pleated Polyethylene |
Nose Clip | No |
Mask Headstrap Type | Dual, Non-Adjustable |
Nosepiece Type | None |
Number of Layers | 3-Ply |
Includes | Wraparound Eye Shield with Solvent-Based, Antifog Coating |
Exhalation Valve | No |
ASTM Splash Rating | Not Rated |
ISO Cleanroom Class | Not Rated |
NIOSH Rating | Not Rated |
Eyeshield Color | Clear |
Mask Shape | Flat-Fold |
Eyeshield Features | Solvent Based, Anti-Fog Coating, Wraps Around |
Face Seal Type | None |
Mask Material | Polyethylene |
Includes Eyeshield | Yes |
Description
Procedural Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Non-Adjustable, Mask Shape Flat-Fold, Mask Material Polyethylene, Exhalation Valve No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.