Shop All Disposable Pants
Zoro Select
Disposable Pants , S , White , Microporous Fabric , Elastic Waist
Mfr # PANT-KG-S
Zoro # G3857086
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Size S
- Material Microporous
- Waist Closure Elastic
- Closure Type Elastic Waist
Product Information
- Brand Zoro Select
- MFR # PANT-KG-S
- Zoro # G3857086
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | S |
Named Size | S |
Details
Item | Disposable Pants |
Color | White |
Material | Microporous |
Waist Closure | Elastic |
Closure Type | Elastic Waist |
Seam Style | Serged |
Features | Elastic Waist and Open Ankles |
Description
Disposable Pants, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size S, Seam Style Serged, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 4 Cut Level, PVC, L, 1 PR (NFD11HD/9L)
- NAUTILUS SAFETY FOOTWEAR Work Shoes, Men, 8W, Slip On, Black, PR (N1630 SZ: 8W)
- CONDOR Flame Storage, Accessory, 13-7/16"x19-5/8" (FS-SH-1419)
- SPEAKMAN Eyesaver SEF-9000-5H Service Sink Eyewash Faucet W/5 ft. Hose (SEF-9000-5H)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- ZORO SELECT Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-4XL)
- KEYSTONE SAFETY KeyGuard® Pants, Elastic Waist, Open Cuff, White, 2XL, 50/Case (PANT-KG-2XL)
- Zoro Select Workwear and Protective Clothing