Shop All Disposable Pants
Zoro Select
Disposable Pants , 4Xl , White , Microporous Fabric , Elastic Waist
Mfr # PANT-KG-4XL
Zoro # G4770814
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Microporous
- Waist Closure Elastic
- Seam Style Serged
- Closure Type Elastic Waist
Product Information
- Brand Zoro Select
- MFR # PANT-KG-4XL
- Zoro # G4770814
- Country of Origin China
- Category Disposable Pants
Dimensions
Size | 4XL |
Named Size | 4XL |
Details
Item | Disposable Pants |
Color | White |
Material | Microporous |
Waist Closure | Elastic |
Seam Style | Serged |
Closure Type | Elastic Waist |
Features | Elastic Waist and Open Ankles |
Ankle Closure | Open |
Description
Disposable Pants, Color White, Hazard Type Non-Hazardous Dry Particulates, Material Microporous, Named Size 4XL, Seam Style Serged, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Water Sump Sign, 7" X 5", Landscape (OS-NS-D-57-L-18984)
- LYLE Danger Sign, 14x10 In., English, U1-1027-RD_14X10 (U1-1027-RD_14X10)
- CUSTOM LEATHERCRAFT Gloves Large Framer Dexterity (140L)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645ND)
- ZORO SELECT Disposable Pants , Xl , White , Microporous Fabric , Elastic Waist (PANT-KG-XL)
- ZORO SELECT Disposable Pants , L , White , Microporous Fabric , Elastic Waist (PANT-KG-L)
- ZORO SELECT Disposable Pants , M , White , Microporous Fabric , Elastic Waist (PANT-KG-M)
- ZORO SELECT Disposable Pants , 3XL , White , Microporous Fabric , Elastic Waist (PANT-KG-3XL)
- ZORO SELECT Disposable Pants , 2XL , White , Microporous Fabric , Elastic Waist (PANT-KG-2XL)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL005000)
- Zoro Select Disposable Pants