Shop All Disposable Cutlery
Zoro Select
Disposable Knife, White, Plastic, PK1000, Wrapped/Unwrapped: Wrapped
Mfr # V01796
Zoro # G3768491
product price: $18.99
/pk 1000, $0.02/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Cutlery Grouping Knife
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
- Wrapped/Unwrapped Wrapped
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # V01796
- Zoro # G3768491
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 6.38" |
Description
Disposable Knife, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Knife, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Strip Heater 208V 950W (12842)
- KELLOGGS Classic Variety Cereal Pack, PK60 (3800012609)
- JACKSON Spray Nozzle Receptacle Omega (4730-002-55-61)
- DEXTER RUSSELL Knife Sharpener, 12 In, Diamond, w/Swivel (07623)
- ZORO SELECT Disposable Fork, White, Plastic, PK1000, Wrapped/Unwrapped: Unwrapped (V01839)
- ZORO SELECT Disposable Spoon, White, Med, PK1000 (V01798)
- ZORO SELECT Soup Spoon, White, Heavy, PK1000 (BWKSSHWPPWIW)
- ZORO SELECT Fork, White, Med, PK100 (BWK FORKMWPS)
- ZORO SELECT Disposable Cutlery Set, White, PK250, Wrapped/Unwrapped: Wrapped (V01818)
- ZORO SELECT Disposable Spoon, White, Medium Weight, PK3000 (E175008)
- DIXIE Heavy-Weight Polystyrene Plastic, PK1000 (TH217)
- Zoro Select Disposable Cutlery