Shop All Home & Office Phones
Zoro Select
Disposable Healthcare Telephone, Universal, Cream
Mfr # 41T-5 R (WH)
Zoro # G3112746
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Cord Length 8 7/8 ft
- Color White
- Number of Handsets 1
- Number of Lines 1
Product Information
- Brand Zoro Select
- MFR # 41T-5 R (WH)
- Zoro # G3112746
- Country of Origin China
- Category Home & Office Phones
Dimensions
Cord Length | 8 7/8 ft |
Overall Depth | 9 cm |
Overall Width | 22 1/2 cm |
Details
Item | Disposable Healthcare Telephone |
Type | Analog |
Color | White |
Number of Handsets | 1 |
Number of Lines | 1 |
Network Protocol | PSTN |
Cord Type | Curly |
Mount (Type) | Universal |
Caller ID | No |
Includes | Phone Line Cord |
Ringer | 95db |
Volume Control | Yes |
Requires | Phone Line/Setup |
Voicemail | Yes |
Call Waiting | Yes |
Speakerphone | No |
Standards | CCC, CE, ETL, FCC, RoHS Compliant |
Resistance Properties | Water Resistant |
Facility Type | Commercial |
Description
Disposable Healthcare Telephone, Call Waiting Yes, Overall Depth 9 cm, Speakerphone No, Voicemail Yes, Overall Width 22 1/2 cm, Volume Control Yes, Standards CCC, CE, ETL, FCC, RoHS Compliant, Number of Handsets 1, Number of Lines 1, Cord Length 8 7/8 ft, Mounting Location Wall, Caller ID No, Facility Type Commercial, Color White, Network Protocol PSTN, Resistance Properties Water Resistant, Cord Type Curly, Includes Phone Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS Projector Mount, Fixed, 75 lb. Load Cap. (SCM1)
- MIGHTY MAX BATTERY 12V 8Ah SLA Battery Replacement for DURA12-8F - 2 Pack (ML8-12MP2116133109107)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- JABRA Talk Wireless Bluetooth Earset (100-92200901-02)
- ZORO SELECT Standard Wall Phone, Black (T-25 BLK w/o MW)
- BLUE DONUTS Braille Big Button phone for visually impaired and the elderly (BD3860636)
- ATT Digital Answering System w/ 60 min (740)
- CETIS Hospitality Lobby Phone, Ash (Aegis-LB-08 (AS))
- ALLEN TEL 4-Contact Plug for Handset Cords (AT4X4)
- LUTRON Telephone Jack, Single, Gray (CA-PJ-GR)
- TELEMATRIX Wall Telephone, Single Line, Analog, Retro (RETRO WALL)
- Zoro Select Home & Office Phones