Disposable Gloves, Nitrile, Powder-Free, Latex-Free, XL, Blue, 10 Boxes of 100
Mfr # NitrileXLB
Zoro # G808138445
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Zoro Select
- MFR # NitrileXLB
- Zoro # G808138445
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 4 mil |
Latex-Free | Yes |
Powdered/Powder-Free | Powder-Free |
Standards | 510K Registered |
Series | Synguard |
Special Features | Powder Free; Latex Free |
Glove Hand Style | Ambidextrous |
Glove Coating Material | Nitrile |
Cuff | Beaded |
Description
SYNGUARD nitrile gloves are disposable gloves made of nitrile, a synthetic rubber material that is resistant to punctures, tears, and chemicals. Nitrile gloves are commonly used in a variety of industries, including healthcare, food service, and manufacturing, because they provide a high level of protection against a wide range of hazards. SYNGUARD nitrile gloves are designed to be comfortable and flexible, while also providing a snug, secure fit. They are available in a range of sizes to fit different hand shapes and sizes, and are typically powder-free to prevent irritation. SYNGUARD nitrile gloves are suitable for use in a variety of applications, including medical procedures, food handling, and chemical handling. INTCO is publically traded one of the largest glove manufactures in the world. This item is for a case of 1000 10 boxes of 100 gloves vinyl 510K exam gloves. The INTCO BASIC CLEAR VINYL is one of their most popular gloves.SPECIFICATIONS:100/BX, 1000/CSColor BlueNitrile Exam RatedPowder FreeLatex FreeProtein Free510K Clearance: https://www.accessdata.fda.gov/scripts/cdrh/cfdocs/cfpmn/pmn.cfm?ID=K132201
- •Nitrile Gloves, Blue 3.5M, Size XL [Box of 100]
- •510k Exam Rated
- •Nitrile Gloves
- •Textured
- •Powder Free
- •100 Gloves Per Box
- •Latex Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Purple, 1-7/16"H, PK6 (133268)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-XL)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 12, Black, PR (N1911-M)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- ZORO SELECT Disposable Gloves, Nitrile, Powder-Free, Latex-Free, M, Blue, 10 Boxes of 100 (NitrileMB)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil, Powder-Free, Latex-Free, S, Blue, 10 Boxes of 100 (NitrileSB)
- ZORO SELECT Disposable Gloves, Nitrile, 4 mil Palm, Latex-Free, Powder-Free, Blue, M, Case Pack/10 boxes of 100 (NitrileMC)
- ZORO SELECT Vinyl Disposable Gloves, 0.4 mil Palm, Synthetic Cohesive Elastomer, Powder-Free, Universal, 4 PK (9999-1102)
- ZORO SELECT Vinyl Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL (10), 100 PK, Blue (3NEX7)
- ZORO SELECT Disposable Gloves, Vinyl, 4 mil, Latex-Free, Powder-Free, Clear, S, Case of 1000 (10 Boxes of 100) (VinylSC)
- BDG 99-1-6200B, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 3XL ( 12 ), 50 PK, Blue (99-1-6200B-X3L)
- Zoro Select Gloves & Hand Protection