Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Dispensing Tip, Taper Tip Polyethylene 50 PK Green
Mfr # 5FVG1
Zoro # G2859561
product price: $18.95
/pk 50, $0.38/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Tip
- For Use With Dispensing Machines, Syringes
- Material Polyethylene
- Color Green
- Length 1 1/4 in
Product Information
- Brand Zoro Select
- MFR # 5FVG1
- Zoro # G2859561
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1 1/4 in |
Inside Dia. | 0.035 in |
Length (Straight Wireway) | 1 1/4 in |
Inner Diameter | 0.035 in |
Details
Item | Dispensing Tip |
Type | Taper Tip |
For Use With | Dispensing Machines, Syringes |
Material | Polyethylene |
Color | Green |
Gauge | 18 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes |
Hub Material | Polyethylene |
Product Type | Dispensing Tip |
Needle Tip Type | Tapered |
Hub Connection Type | Luer-Lock |
Reusable | Disposable |
Description
Dispensing Tip, Color Green, Gauge 18 ga, Hub Connection Type Luer-Lock, Hub Material Polyethylene, Length 1 1/4 in, Product Type Dispensing Tip, Reusable Disposable, Needle Tip Type Tapered, Dispenses Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.035 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Duct Sealing Compound, Dark Gray, 5LB (31-605)
- HANDI-FOAM Spray Applicator Gun, Blue, 7 in (F61055)
- INTERTAPE 534 BRN 24MMX54.8M IPG-IPG 36 (71598G)
- JE TOMES Masonry Mortar, 50 lb, Bag, Gray, PK56 (PAL-N3)
- ZORO SELECT Male Luer to 10-32 Male, Plated Brass Silver (G511)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Red/White (5FVN4)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 1/4 in Length, Stainless Steel 12 PK Silver (5FTY1)
- ZORO SELECT Needle Kit, Reusable Blunt Probe Luer Lock 1/4 in, 2 in, 4 in Length, Stainless Steel Silver (5FTZ6)
- ZORO SELECT Needle, Razor Edge Luer Lock Stainless Steel 5 PK Silver (5FVD1)
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent (5FVF8)
- ZORO SELECT Needle, Reusable Blunt Probe 1/4 in NPT Stainless Steel 5 PK Silver (5FVA3)
- Zoro Select Dispensing Syringe Needles, Tips & Caps