Shop All Dispensing Syringe Needles, Tips & Caps
Zoro Select
Dispensing Tip, Taper Tip Polyethylene 50 PK Gray
Mfr # 5FVG0
Zoro # G3065063
product price: $17.55
/pk 50, $0.35/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Taper Tip
- Material Polyethylene
- For Use With Dispensing Machines, Syringes
- Color Gray
- Gauge 16 ga
Product Information
- Brand Zoro Select
- MFR # 5FVG0
- Zoro # G3065063
- Country of Origin United States
- Category Dispensing Syringe Needles, Tips & Caps
Dimensions
Length | 1 1/4 in |
Inside Dia. | 0.048 in |
Length (Straight Wireway) | 1 1/4 in |
Inner Diameter | 0.048 in |
Details
Item | Dispensing Tip |
Type | Taper Tip |
Material | Polyethylene |
For Use With | Dispensing Machines, Syringes |
Color | Gray |
Gauge | 16 ga |
Application | Used In Production, Maintenance, Laboratory Operations, And Industrial And Institutional Dispensing |
Dispenses | Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes |
Reusable | Disposable |
Needle Tip Type | Tapered |
Hub Connection Type | Luer-Lock |
Product Type | Dispensing Tip |
Hub Material | Polyethylene |
Description
Dispensing Tip, Color Gray, Gauge 16 ga, Hub Connection Type Luer-Lock, Hub Material Polyethylene, Length 1 1/4 in, Product Type Dispensing Tip, Reusable Disposable, Needle Tip Type Tapered, Dispenses Adhesives, Cyanoacrylates, Epoxies, Fluids, Glues, Grease, Oils, Paints, Pastes, For Use With Dispensing Machines, Syringes, Inner Diameter 0.048 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAGARD SOLUTIONS Novagard 02-MX001110 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Gray (02-MX001110)
- L.H. DOTTIE L.H. Dottie 3/4'' x 10' 22 Gauge Plumber's Tape, 50PK (PT22)
- INTERTAPE 1.88" x 10 Yds Silver Fix-It Utility 7-Mil Duct Tape (6910)
- SIKA Sealant, Black, 10.1 fl oz (Sikasil N Plus US)
- ZORO SELECT Male Luer Blank, 303 Stainless Steel Silver (G523)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ5)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX1)
- ZORO SELECT Needle, Disposable Polypropylene 10 PK Gray/White (5FVL9)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver (5FTV6)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW0)
- ZORO SELECT Needle Kit, Reusable Blunt Probe 1/8 in NPT 2 in Length, Stainless Steel Silver (5FVA2)
- Zoro Select Dispensing Syringe Needles, Tips & Caps