Shop All Disposable Cutlery
This Product is Discontinued
Zoro Select
Disp Spork, White, Med, PK1000 (Discontinued)
Mfr # BWKSPRKMWPPWIW
Zoro # G3768552
This Product is Discontinued
Key Features
- Disposable Cutlery Grouping Spork
- Disposable Foodware Color White
- Basic Foodware Material Polypropylene
- Wrapped/Unwrapped Wrapped
- Color White
Product Information
- Brand Zoro Select
- MFR # BWKSPRKMWPPWIW
- Zoro # G3768552
- Country of Origin China
- Category Disposable Cutlery
Dimensions
Length | 5.28" |
Description
Disposable Spork, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Dispenser Part Number Not Applicable, Compostable Not Compostable, Letter Series Not Applicable, Material Plastic, Product Series No Series, Disposable Utensil Type Spork, Recyclable No, SFI Certified No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Compatible Grainger Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.