Shop All Disposable Cups and Lids
Zoro Select
Disp Hot Cup Lid, 10 oz-20oz, White, PK1000
Mfr # E1020-DLW
Zoro # G607167677
product price: $59.79
/pk 1000, $0.06/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polystyrene
- Capacity 10 oz, 12 oz, 16 oz, 20 oz
- Color White
- Height 1 in
- Diameter 3 5/8 in
Product Information
- Brand Zoro Select
- MFR # E1020-DLW
- Zoro # G607167677
- UPC # 10820524007005
- Country of Origin Viet Nam
- Category Disposable Cups and Lids
Dimensions
Height | 1 in |
Diameter | 3 5/8 in |
Details
Item | Disposable Hot Cup Lid |
Material | Polystyrene |
Capacity | 10 oz, 12 oz, 16 oz, 20 oz |
Color | White |
USDA Certified Bio-based Products | No |
Maximum Capacity | 20 oz |
BPI Certified | No |
Reclosable | Yes |
Compostable | Not Compostable |
Minimum Cup Capacity | 10 oz |
SFI Certified | No |
Compatible Manufacturer Cup Part Number | EHC10-P, EHC10-W, EHC12-P, EHC12-W, EHC16-P, EHC16-W, EHC20-P, EHC20-W |
Lid Type | Dome |
Standards | FDA Approved |
Compatible Cup Type | Hot Cup |
Bio-Based | No |
Recyclable | Yes |
Maximum Cup Capacity | 20 oz |
FSC Certified | No |
Vented | No |
Hot or Cold Lid | Hot Cup |
Description
Disposable Hot Cup Lid, Bio-Based No, BPI Certified No, Color White, Compatible Manufacturer Cup Part Number EHC10-P, EHC10-W, EHC12-P, EHC12-W, EHC16-P, EHC16-W, EHC20-P, EHC20-W, Compostable Not Compostable, Diameter 3 5/8 in, FSC Certified No, Height 1 in, Material Polystyrene, Maximum Cup Capacity 20 oz, Reclosable Yes, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Vented No, Compatible Grainger Cup Part Number 22YJ64, 253G68, 253G69
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPTIVE-AIRE Mesh 16" X 16" X 1" Filter (MESH16X16)
- SC JOHNSON SC Johnson Ziploc Freezer Bag - Pint 20 Count (4372173)
- RITZ Café Solid Quilted Pot Holder 100% Cotton Brick (9963122)
- RSVP INTERNATIONAL Crab Cracker, 2PK (CRCK-2)
- ZORO SELECT Disposable Cold/Hot Cup 12 oz. White, Foam, Pk1000 (C12A)
- ZORO SELECT Disposable Portion Cup, 1 oz, CLR, PK2500 (BWKPRTN1TS)
- ZORO SELECT Disposable Hot Cup, 4 oz, White, PK1000 (BWKWHT4HCUP)
- ZORO SELECT Disposable Cold/Hot Cup 8 oz. White, Foam, Pk1000 (H8S)
- ZORO SELECT Disp Hot Cup Lid, 10oz-20oz, Black, PK1000 (BWKHOTBL1020)
- ZORO SELECT Disposable Cold Cup, 9 oz, WH/GR, PK2000 (R9N-J8000)
- DIXIE FOODS DDI 932578 Dixie Foods Dome Lids 12/16 oz. 50/PK Case of 7 (DXE9542500DX)
- Zoro Select Disposable Cups and Lids