Shop All Disposable Cutlery
Zoro Select
Disp Cutlery Set, Black, Heavy, PK250
Mfr # E188000
Zoro # G507167272
product price: $45.65
/pk 250, $0.18/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polystyrene
- Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon
- Packs per Case 250
- Recyclable Yes
Product Information
- Brand Zoro Select
- MFR # E188000
- Zoro # G507167272
- UPC # 10820524002604
- Country of Origin Switzerland
- Category Disposable Cutlery
Details
Item | Disposable Cutlery Set |
Color | Black |
Material | Polystyrene |
Set Contents | Fork, Knife, Napkin, Pepper, Salt, Spoon |
Packs per Case | 250 |
Recyclable | Yes |
USDA Certified Bio-based Products | No |
Weight | Heavy-Weight |
BPI Certified | No |
Disposable Utensil Type | Cutlery Sets |
Specific Material | Polystyrene |
FSC Certified | No |
Product Type | Cutlery Sets |
Wrapped or Unwrapped | Wrapped |
SFI Certified | No |
Bio-Based | No |
Item Weight | Heavy-Weight |
Compostable | Not Compostable |
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color Black, Compostable Not Compostable, Material Polystyrene, Product Series Not Applicable, Product Type Cutlery Sets, Recyclable Yes, Specific Material Polystyrene, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Heavy-Weight, Wrapped or Unwrapped Wrapped, FSC Certified No, Packs per Case 250, Set Contents Fork, Knife, Napkin, Pepper, Salt, Spoon, SFI Certified No, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART Container, 3 Comp, Large, PK200 (DCC 95HT3R)
- VINTAGE PARTS USA Vintage Parts USA 323933 Retro Hotrod Metal Wall Mount Thermometer (323933)
- FOGEL Closing Spring For - Part# Sp16 (SP16)
- SUMMIT 12" Wide 1-Burner Gas Cooktop In Stainless Steel (GCJ1SS)
- ZORO SELECT Disposable Spoon, White, Medium Weight, PK3000 (E175008)
- ZORO SELECT Disp Knife, White, Heavy, PK1000 (BWKKNIFEHWPPWH)
- ZORO SELECT Spork, White, E175, Med, PK1000 (E175020)
- ZORO SELECT Spork, White, Med, PK1000 (E176015)
- ZORO SELECT Disp Cutlery Set, WH, Heavy Weight, PK250 (BWKFKTNSHWPSWH)
- ZORO SELECT Spoon, Beige, Heavy Weight, PK1000 (PWS-7)
- DIXIE Disposable Plastic Fork, White, Heavy Weight, Pk100 (FH207)
- Zoro Select Disposable Cutlery