Shop All Disposable Containers
Zoro Select
Disp Carry-Out Ctnr, 8 in W, Ivory, PK150
Mfr # EPPHL-83
Zoro # G907167568
product price: $54.99
/pk 150, $0.37/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 3
- Microwave Safe Yes
- Height 3 in
- Depth 8 in
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # EPPHL-83
- Zoro # G907167568
- UPC # 10820524011712
- Country of Origin Switzerland
- Category Disposable Containers
Dimensions
Height | 3 in |
Depth | 8 in |
Width | 8 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Ivory, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 8 in, FSC Certified No, Height 3 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 3, Product Type Hinged Lid Container, Recyclable Yes, SFI Certified No, Shape Square, Specific Material Mineral Filled Polypropylene, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Cutter, Slide Kenkut 3 (2802204)
- FEDERAL INDUSTRIES Heater, Ptc 600W 240V (40-19392)
- BOYLAN BOTTLING Boylan Bottling Loose Black Cherry Soda 12 fl. oz. Bottle, PK24 (00760712042001)
- NATIONAL PRESTO Seal Ring Plug&Vent 9901 (09901)
- ZORO SELECT Disp Carry-Out Ctnr, 6 in W, Ivory, PK300 (EPPHL-66)
- ZORO SELECT Pro-Kal Clear Deli Container, 16oz, PK500 (9505102 PK16SC)
- ZORO SELECT Disp Cup Tray, Beige, 2 in H, PK300 (BWK4CUPCARRIER)
- ZORO SELECT Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150 (EMBL28RT)
- ZORO SELECT Disp Carry-Out Ctnr, 27 oz, 6 in W, PK500 (HL-66BW)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- STALK MARKET 8oz PLA Deli Round Container, 600PK (PLA-DR8-A)
- Zoro Select Disposable Containers