Shop All Disposable Containers
Zoro Select
Disp Carry-Out Ctnr, 28 oz, BK/CLR, PK150
Mfr # EMBL28RT
Zoro # G907167452
product price: $71.55
/pk 150, $0.48/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 1
- Microwave Safe Yes
- Depth 6 in
- Width 8 in
- Material Plastic
Product Information
- Brand Zoro Select
- MFR # EMBL28RT
- Zoro # G907167452
- UPC # 10820524013075
- Country of Origin Switzerland
- Category Disposable Containers
Dimensions
Depth | 6 in |
Width | 8 in |
Height | 1 1/2 in |
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 28 oz, Closure Type Detached Lid, Coating or Lining Uncoated/Unlined, Color Black, Clear, Compostable Not Compostable, Container Style Base/Lid Combo, Depth 6 in, FSC Certified No, Height 1 1/2 in, Includes Lid Yes, Material Plastic, Microwave Safe Yes, Number of Compartments 1, Product Type Carry-Out Food Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIENTE INDUSTRIES A2 Press Controller (221A)
- SKITTLES Skittles Sour Candy 5.7 oz., PK12 (159314)
- CONTINENTAL REFRIGERATION Hinge Assy Rh, Top & Bottom (CRC-20208)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Lock Handles (8014147)
- ZORO SELECT Disp Carry-Out Ctnr, 38 oz, BK/CLR, PK150 (EMBL38RT)
- ZORO SELECT 16 oz. Container, 3-4/5" Dia, White, PK500 (H4165-J8000)
- ZORO SELECT Bucket, Round, 53 fl. oz., Paper, PK300 (3T1-02050)
- ZORO SELECT Disp Carry-Out Ctnr, 8 in W, Ivory, PK150 (EPPHL-83)
- ZORO SELECT 32 oz. Container, 4-3/5" Dia, White, PK500 (H4325-2050)
- ZORO SELECT Pro-Kal, Clear Deli Container, 32oz, PK500 (9505104 PK32TC)
- KARAT 30 oz Kraft Fold-To-Go Box, PK450 (FP-FTG30K)
- Zoro Select Disposable Containers