Shop All Drain Components
Zoro Select
Dishwasher Tailpiece, Chrome Drain
Mfr # 35088
Zoro # G4844152
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Metal
- Color - Drains Silver
- Connection - Drains Slip
- Length (In.) 8
Product Information
- Brand Zoro Select
- MFR # 35088
- Zoro # G4844152
- UPC # 091712350880
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Length (In.) | 8 |
Size | Branch O.D.: 5/8" |
Length In. | 8" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 8 in |
Details
Item | Dishwasher Tailpiece |
Material of Construction - Drains | Metal |
Color - Drains | Silver |
Connection - Drains | Slip |
Material of Construction | "Metal" |
For Use With | Wall Drain |
Standards | UPC |
Connection | Direct |
Gauge | 22 ga |
Color | Silver |
Finish | Chrome |
Connection Type | Slip |
Material | Brass |
Guage | 22 ga. |
Pipe Dia In. | 1-1/2" |
Color Finish | Chrome |
Basic Fitting Shape | Tailpiece |
Product Type | Tailpiece |
Description
Tailpiece, Nominal Pipe Size 1 1/2 in, Color Silver, Product Type Tailpiece, Standards UPC, Material Brass, Overall Length 8 in, For Use With Wall Drain, Gauge 22 ga, Finish Chrome, Connection Type Slip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 2/4 Cd Horiz Termimation Kit 21In Pptl (229032)
- JMF 3/4 in. MPT X 1/2 in. D FPT Brass Hex Bushing (4504932)
- PFISTER Pfister S/A Lever 45 Pb (940-995V)
- MOEN Deco Permanent Mount 5' Curved Shower Rod Square Flange Brushed Nickel (CSR2164BN)
- ZORO SELECT 1 to 1-3/8 " Dia., Rubber, Gray/Rubber Finish, Rubber Washer Assortment (1PNW3)
- ZORO SELECT 1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, Extension (1PNP5)
- ZORO SELECT 1-1/4" " Dia., Zinc, Zinc Finish, Lavatory, Slip-Nut (1PNW4)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, P-Trap (1PNL3)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory Flexible, Extension (1PPC7)
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection (35393)
- WESTBRASS Floating No-Hole Overflow Faceplate in Satin Nickel (D980R-07)
- Zoro Select Drain Components