Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 3, High Carbon Steel
Mfr # 1UAE8
Zoro # G3367384
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 3
- Material High Carbon steel
- For Hole Size 4
- Thickness 0.042 in
Product Information
- Brand Zoro Select
- MFR # 1UAE8
- Zoro # G3367384
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 3 |
For Hole Size | 4 |
Overall Height | 0.258 in |
Min. Inside Dia. | 3.047 in |
Max. Outside Dia. | 3.917 in |
Details
Type | Wave |
Material | High Carbon steel |
Thickness | 0.042 in |
Load @ Deflection (Lbs.) | 98-142 |
Deflection @ Load | 0.128 in |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Description
Disc Spring, Wave, High Carbon Steel, Min Inside Dia 3.047 In, Max Outside Dia 3.917 In, Thickness 0.042 In, Overall Height 0.258 In, Load 98-142 Lbs, Deflection @ Load 0.128 In, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Right Hand Door Lock Set w/2.75 in. Backset, 2 SC1 Keys and Wide Face Plate-Hex (MR02)
- MIGHTY MULE Single Button Entry Transmitter (FM135)
- EMTEK French Antique Brass Stop, 2232US7 (2232US7)
- MSI Gold Rush Ledger Panel 6 In. X 24 In. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0075)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25, For Hole Size: 0.375 (1UAT2)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- RAYMOND Disc Spring, 0.243" Min. Inside Dia., PK25 (W0305007S)
- Zoro Select Disc Springs