Shop All Disc Springs
Zoro Select
Disc Spring, Wave, 0.625,302 SS, PK25
Mfr # 1UAG1
Zoro # G2034444
product price: $8.59
/pk 25, $0.34/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wave
- For Rod Size 0.625
- Material 302 Stainless Steel
- For Hole Size 1
- Thickness 0.01 in
Product Information
- Brand Zoro Select
- MFR # 1UAG1
- Zoro # G2034444
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 1 |
Overall Height | 0.06 in |
Min. Inside Dia. | 0.65 in |
Max. Outside Dia. | 0.855 in |
Details
Type | Wave |
Material | 302 Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 4-7 |
Item | Disc Spring |
Deflection @ Load | 0.03 in |
Meets/Exceeds | AISI Type 302 |
Description
Disc Spring, Wave, 302 Stainless Steel, Min Inside Dia 0.650 In, Max Outside Dia 0.855 In, Thickness 0.010 In, Overall Height 0.060 In, Load 4-7 Lbs, Deflection @ Load 0.030 In, Meets/Exceeds AISI Type 302, Package 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURALL Steel Door with Frame, LHR, 80 in H, 36 in W, 1 3/4 in Thick, 16 Gauge Steel (HDQR163680RH)
- DANCO O'Ring 9/16X13/16X1/8 (35873W)
- RIXSON Pivots (128-3/4 625)
- WRS Pivot Bar 2 1/2"-Fix Silverline Windows, Used Spiral Balance Shoes (02-866-4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX5)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00600-025P1)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- GARDNER SPRING Metric Disc Spring, 28 mm ODx14.2 mm IDx1.5 mm tx2.15 mm OAH (GMB-170)
- Zoro Select Disc Springs