Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.55
Mfr # 1UAX4
Zoro # G2957516
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.55
- Material 17-7 PH Stainless Steel
- For Hole Size 0.75
- Thickness 0.008 in
Product Information
- Brand Zoro Select
- MFR # 1UAX4
- Zoro # G2957516
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.55 |
For Hole Size | 0.75 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 7 |
Item | Disc Spring |
Deflection @ Load | 0.108 in |
Spring Rate (Lbs./In.) | 65 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.250 In, For Hole Size 3/4 In, For Rod Size 1/4 In, Load 7 Lbs, Deflection @ Load 0.108 In, Spring Rate 65 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 8" x 1-1/4" Conversion Plate (ST386PC)
- LUCKY LINE PROD COIL KEY CHAIN W/SNAP (41301)
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- PRIMELINE TOOLS Door Lock, Loop Lock, Nickel Plated (U 9846)
- ZORO SELECT Disc Spring, Wave, 0.25, High Carb Stl, PK25 (1UAB7)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT5)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU8)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3519038)
- Zoro Select Disc Springs