Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.45
Mfr # 1UAV8
Zoro # G1853512
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.45
- Material 17-7 PH Stainless Steel
- For Hole Size 0.625
- Thickness 0.01 in
Product Information
- Brand Zoro Select
- MFR # 1UAV8
- Zoro # G1853512
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.45 |
For Hole Size | 0.625 |
Overall Height | 0.78 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 6 |
Spring Rate (Lbs./In.) | 11 lb/in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Deflection @ Load | 0.542 in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.780 In, For Hole Size 5/8 In, For Rod Size 1/4 In, Load 6 Lbs, Deflection @ Load 0.542 In, Spring Rate 11 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Compression Spring, O= .850, L= 1.25, W= .050 (G009969459)
- MASTER MAGNETICS Rotate Magnethook65#Pull (07580)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (5080)
- INVISIDOOR Cherry Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.CH)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT4)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00300-100P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Belle, 0.6875, High CS, PK6 (1NDT7)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- Zoro Select Disc Springs