Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.375
Mfr # 1UAU8
Zoro # G2111042
product price: $3.15
/ea
Sold in multiples of 4 for $12.60
$12.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.375
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5625
- Thickness 0.009 in
Product Information
- Brand Zoro Select
- MFR # 1UAU8
- Zoro # G2111042
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.5625 |
Overall Height | 0.195 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.009 in |
Load @ Deflection (Lbs.) | 5 |
Spring Rate (Lbs./In.) | 43 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Deflection @ Load | 0.115 in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.009 In, Overall Height 0.195 In, For Hole Size 9/16 In, For Rod Size 1/4 In, Load 5 Lbs, Deflection @ Load 0.115 In, Spring Rate 43 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Dull Brass Painted Holder FS55545 (FS.10068)
- ABUS Combination Padlock, Front, Black/Silver (78/50 KC)
- AMERICAN GARAGE DOOR SUPPLY Ceiling Pull Switch, Nema 4, DPST (CP-2)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAK1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCZ2)
- ZORO SELECT Disc Spring, Wave, 0.5,302 SS, PK25 (1UAF9)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX5)
- SPEC Disc Spring, 0.188, Steel, Belleville, PK10 (B0375030)
- Zoro Select Disc Springs