Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.3125
Mfr # 1UAU7
Zoro # G2404437
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.3125
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5
- Thickness 0.01 in
Product Information
- Brand Zoro Select
- MFR # 1UAU7
- Zoro # G2404437
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.42 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 10 |
Spring Rate (Lbs./In.) | 39 lb/in |
Deflection @ Load | 0.258 in |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.420 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 10 Lbs, Deflection @ Load 0.258 In, Spring Rate 39 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 1mm Wide 9mm ID, PK50 (ZUSAV1X9)
- NATIONAL HARDWARE Box Rail Brackets Galv (N104-349)
- KABA ILCO Key Blank, NS, 1A1E1, Best, PK50 (1A1E1)
- SIMPLEX Push Button Exit Trim, Key Override, Right (LRP1020B26D41)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE2)
- ZORO SELECT Disc Spring, Wave, 0.625,302 SS, PK25 (1UAG1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ7)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Spring, Wave, 0.25, High Carb Stl, PK25 (1UAB7)
- ZORO SELECT Disc Spring, Carbon Steel, 0.945 in., PK50 (MS 16)
- ZORO SELECT Disc Spring, Curved, 0.3125,301 SS, PK10 (1UAN7)
- Zoro Select Disc Springs