Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.3125
Mfr # 1UAU6
Zoro # G1536141
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.3125
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5
- Thickness 0.01 in
Product Information
- Brand Zoro Select
- MFR # 1UAU6
- Zoro # G1536141
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.3 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.01 in |
Load @ Deflection (Lbs.) | 10 |
Spring Rate (Lbs./In.) | 54 lb/in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Deflection @ Load | 0.186 in |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.010 In, Overall Height 0.300 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 10 Lbs, Deflection @ Load 0.186 In, Spring Rate 54 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Ceiling Tile 2ft x 4ft Square Edge Panel Textured Directional Acoustical Fire Retardant White, 10PK (MP60000)
- BUILDERS EDGE BUILDERS EDGE 130010006001 Mounting Block, 6-3/4 in W, Surface Mounting, White (130010006001)
- CAL-ROYAL Rim Exit Device, 48 Inch, Exit Only, Aluminum (5500EO48-ALUM)
- STRYBUC Radius Screen Corner (90-1136)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS, PK6 (1UAB1)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- ZORO SELECT Disc Spring, Wave, 1, High Carb Stl, PK25 (1UAD3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE6)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- Zoro Select Disc Springs