Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.3125
Mfr # 1UAU2
Zoro # G2718466
original price:
$5.12
38% off
new price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.3125
- Material 17-7 PH Stainless Steel
- For Hole Size 0.5
- Thickness 0.008 in
Product Information
- Brand Zoro Select
- MFR # 1UAU2
- Zoro # G2718466
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 0.5 |
Overall Height | 0.18 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 5 |
Deflection @ Load | 0.118 in |
Spring Rate (Lbs./In.) | 42 lb/in |
Meets/Exceeds | AISI Type 17-7 PH |
Item | Disc Spring |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.180 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 5 Lbs, Deflection @ Load 0.118 In, Spring Rate 42 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Viton, 9mm OD, PK25 (1RHN8)
- PRIME-LINE 3/8 in. Bronze Tee Handle Casement Operator 2 Pack (H 3625)
- TE-CO Spring Plunger, Blk Oxd, 1/4-20x3/4 L, PK5 (5210901)
- SPD Welded Blade End Gas Spring (GSWB3586123)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR7)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED9)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE7)
- ZORO SELECT Conical Washer, Pk5 (FW6CSX01600-005P1)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX1)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- Zoro Select Disc Springs