Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.25
Mfr # 1UAT1
Zoro # G0642661
product price: $2.59
/ea
Sold in multiples of 5 for $12.95
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.25
- Material 17-7 PH Stainless Steel
- For Hole Size 0.375
- Thickness 0.011 in
Product Information
- Brand Zoro Select
- MFR # 1UAT1
- Zoro # G0642661
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.375 |
Overall Height | 0.15 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.011 in |
Load @ Deflection (Lbs.) | 7 |
Spring Rate (Lbs./In.) | 101 lb/in |
Item | Disc Spring |
Deflection @ Load | 0.069 in |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.011 In, Overall Height 0.150 In, For Hole Size 3/8 In, For Rod Size 1/4 In, Load 7 Lbs, Deflection @ Load 0.069 In, Spring Rate 101 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET KW1 Do Not Duplicate Blank Key, 50PK (DND-1063KW)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C346A Key, For Material Thickness 15/16 in (C8704-C346A-3)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Utility Pull Out Organizer wSoft Close (449UT-BCSC-10C)
- OMNIA Door Stop, Steel, Silver, 1-3/8"H x 1"W (7610.32D)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT Disc Spring, Belle, 0.1875,302 SS, PK12 (1NEB4)
- ZORO SELECT Disc Spring, Belleville, 0.25,302 SS, PK12 (1NEB8)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAU8)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- MUBEA Belleville Washers 51CrV4 Phosphate & Oil 60 x 30.5 x 3.5 x 5 (180066)
- Zoro Select Disc Springs