Shop All Disc Springs
Zoro Select
Disc Spring, Poly Wave Comp, 0.25
Mfr # 1UAR7
Zoro # G0884195
product price: $4.29
/ea
Sold in multiples of 4 for $17.16
$17.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Poly Wave Compression
- For Rod Size 0.25
- Material 17-7 PH Stainless Steel
- For Hole Size 0.375
- Thickness 0.008 in
Product Information
- Brand Zoro Select
- MFR # 1UAR7
- Zoro # G0884195
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.375 |
Overall Height | 0.25 in |
Details
Type | Poly Wave Compression |
Material | 17-7 PH Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 4 |
Spring Rate (Lbs./In.) | 28 lb/in |
Deflection @ Load | 0.142 in |
Item | Disc Spring |
Meets/Exceeds | AISI Type 17-7 PH |
Description
Disc Spring, Poly Wave Compression, 17-7 PH Stainless Steel, Thickness 0.008 In, Overall Height 0.250 In, For Hole Size 3/8 In, For Rod Size 1/4 In, Load 4 Lbs, Deflection @ Load 0.142 In, Spring Rate 28 Lbs/In, Meets/Exceeds AISI Type 17-7 PH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Door Frame Protector, Windsor Blue, 48"L (DFG-30-4-265)
- JACKSON Actuating Lift Assembly for Right Hand Reverse 1285 Panic Exit Devices (302675)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (8661195)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 5/8 in (C8054-C346A-14A)
- ZORO SELECT Conical Washer, Pk25 (FW6CSX00600-025P1)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ7)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED7)
- Zoro Select Disc Springs