Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.5, High CS, PK10
Mfr # 1UAJ8
Zoro # G3489726
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.5
- For Hole Size 1.225
- Thickness 0.021 in
- Overall Height 0.151 in
Product Information
- Brand Zoro Select
- MFR # 1UAJ8
- Zoro # G3489726
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1.225 |
Overall Height | 0.151 in |
Min. Inside Dia. | 0.525 in |
Max. Outside Dia. | 1.225 in |
Details
Type | Curved |
Material | High Carbon steel |
Thickness | 0.021 in |
Load @ Deflection (Lbs.) | 25 |
Meets/Exceeds | ASTM-A684 |
Deflection @ Load | 0.085 in |
Item | Disc Spring |
Description
Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.525 In, Max Outside Dia 1.225 In, Thickness 0.021 In, Overall Height 0.151 In, For Hole Size 1 1/4 In, For Rod Size 1/2 In, Load 25 Lbs, Deflection @ Load 0.085 In, Meets/Exceeds ASTM-A684, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND Command 17211-BP Assorted Picture Hanging Strips (17211-BP)
- MONROE PMP 2" W x 72" H Mill Continuous Hinge (CS24020072GA)
- NATIONAL GUARD Saddle Threshold, 36in.L, Smooth, 3-1/2in.W (399-36)
- CECO Half Glass Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 1 (CHMD X HG30 70 X CYL-CE-16ga-WG)
- ZORO SELECT Disc Spring, Curved, 0.5,301 SS, PK5 (1UAR1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ4)
- ZORO SELECT Disc Spring, Curv, 0.625, High CS, PK10 (1UAJ9)
- ZORO SELECT Disc Spring, Wave, 1.375, High Carb Stl, PK2 (1UAD8)
- RAYMOND Disc Spring, 5.120" Min. Inside Dia. (W6550061)
- Zoro Select Disc Springs