Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.5,301 SS, PK5
Mfr # 1UAR1
Zoro # G3479612
product price: $4.29
/pk 5, $0.86/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.5
- For Hole Size 1.225
- Thickness 0.021 in
- Overall Height 0.151 in
Product Information
- Brand Zoro Select
- MFR # 1UAR1
- Zoro # G3479612
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1.225 |
Overall Height | 0.151 in |
Min. Inside Dia. | 0.525 in |
Max. Outside Dia. | 1.225 in |
Details
Type | Curved |
Material | 301 Stainless Steel |
Thickness | 0.021 in |
Load @ Deflection (Lbs.) | 18.1 |
Item | Disc Spring |
Meets/Exceeds | AISI Type 302 |
Deflection @ Load | 0.052 in |
Description
Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.525 In, Max Outside Dia 1.225 In, Thickness 0.021 In, Overall Height 0.151 In, For Hole Size 1 1/4 In, For Rod Size 1/2 In, Load 18.1 Lbs, Deflection @ Load 0.052 In, Meets/Exceeds AISI Type 302, Package 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BUILT PRO Access Panel, 12 in x 12 in White Plastic TwoPiece (AP1212 P1)
- MONROE PMP 3" W x 72" H Mill Stainless Steel Continuous Hinge (CS26030072)
- REV-A-SHELF Rev-A-Shelf Steel Bottom Mount Double Pull Out WasteTrash Container for Full Height Cabinets wSoft Close (53WC-2150SCDM-212)
- WESLOCK Pocket Door Lock, Steel, Brown (00527X1X1)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV1)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX5)
- ZORO SELECT Disc Spring, Wave, 0.625, High CS, PK25 (1UAC5)
- ZORO SELECT Disc Spring, Belle, 2.5, Chrome Vanadium (1NEA2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU4)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK25 (W1080012)
- Zoro Select Disc Springs