Shop All Disc Springs
Zoro Select
Disc Spring, Curved, 0.25,301 SS, PK10
Mfr # 1UAN3
Zoro # G1010536
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.25
- For Hole Size 0.5
- Thickness 0.008 in
- Overall Height 0.091 in
Product Information
- Brand Zoro Select
- MFR # 1UAN3
- Zoro # G1010536
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.25 |
For Hole Size | 0.5 |
Overall Height | 0.091 in |
Min. Inside Dia. | 0.265 in |
Max. Outside Dia. | 0.49 in |
Details
Type | Curved |
Material | 301 Stainless Steel |
Thickness | 0.008 in |
Load @ Deflection (Lbs.) | 3.5 |
Item | Disc Spring |
Deflection @ Load | 0.046 in |
Meets/Exceeds | AISI Type 302 |
Description
Disc Spring, Curved, 301 Stainless Steel, Min Inside Dia 0.265 In, Max Outside Dia 0.490 In, Thickness 0.008 In, Overall Height 0.091 In, For Hole Size 1/2 In, For Rod Size 1/4 In, Load 3.5 Lbs, Deflection @ Load 0.046 In, Meets/Exceeds AISI Type 302, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Capella SAMPLE White Brick Glazed Porcelain Floor And Wall Tile (ZOR-PT-0531-SAM)
- BLUM Cabinet Hinge Self Closing 95 Deg Thick Doors Inserta Straight (71T9590B123)
- PRIME-LINE Steel, Classic Bronze, Interior Door Lock Lock-Set (E 2495)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S12X06000WN (LL1S12X06000WN)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY6)
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT Disc Spring, Curved, 0.5, High CS, PK10 (1UAJ8)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Belleville, 1, Chrome Vanadium (1NDX6)
- Zoro Select Disc Springs