Shop All Disc Springs
Zoro Select
Disc Spring, Curve, 0.75, HighCarb Stl, PK10
Mfr # 1UAK2
Zoro # G2992613
product price: $16.95
/pk 10, $1.69/ea
$16.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.75
- For Hole Size 1.125
- Thickness 0.016 in
- Overall Height 0.185 in
Product Information
- Brand Zoro Select
- MFR # 1UAK2
- Zoro # G2992613
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.75 |
For Hole Size | 1.125 |
Overall Height | 0.185 in |
Min. Inside Dia. | 0.8 in |
Max. Outside Dia. | 1.103 in |
Details
Type | Curved |
Material | High Carbon steel |
Thickness | 0.016 in |
Load @ Deflection (Lbs.) | 8 |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Deflection @ Load | 0.098 in |
Description
Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.800 In, Max Outside Dia 1.103 In, Thickness 0.016 In, Overall Height 0.185 In, For Hole Size 1 1/8 In, For Rod Size 3/4 In, Load 8 Lbs, Deflection @ Load 0.098 In, Meets/Exceeds ASTM-A684, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DALTILE Daltile Artigiano 3 X 6 Wall Bullnose in Florentine Gates (AR99S43691P)
- ANGEL VENTLOCK Window Opening Control Device, 2-3/8 in L (829098)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (5821NBB1)
- MIDWEST FASTENER 90° x 1" x 1" Black Plastic Mounting Brackets 10PK (39442)
- ZORO SELECT Disc Spring, Curved, 0.75,301 SS, PK5 (1UAR4)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE8)
- ZORO SELECT Spring Assort, RH Torsion Spring, 44Pcs (3HPV4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- SPEC Disc Spring, 0.625, Steel, Belleville, PK10 (B1875127)
- Zoro Select Disc Springs