Shop All Disc Springs
Zoro Select
Disc Spring, Curv, 0.625, High CS, PK10
Mfr # 1UAJ9
Zoro # G1129143
product price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Curved
- For Rod Size 0.625
- For Hole Size 0.98
- Thickness 0.014 in
- Overall Height 0.169 in
Product Information
- Brand Zoro Select
- MFR # 1UAJ9
- Zoro # G1129143
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.625 |
For Hole Size | 0.98 |
Overall Height | 0.169 in |
Min. Inside Dia. | 0.663 in |
Max. Outside Dia. | 0.98 in |
Details
Type | Curved |
Material | High Carbon steel |
Thickness | 0.014 in |
Load @ Deflection (Lbs.) | 7 |
Deflection @ Load | 0.092 in |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Curved, High Carbon Steel, Min Inside Dia 0.663 In, Max Outside Dia 0.980 In, Thickness 0.014 In, Overall Height 0.169 In, For Hole Size 1 In, For Rod Size 5/8 In, Load 7 Lbs, Deflection @ Load 0.092 In, Meets/Exceeds ASTM-A684, Package 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Grate, Round, Rare Earth, 8in dia. (34TA37)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- CAL-ROYAL 3-3/4 Heavy Duty Jumbo Spring Door Stop Screw and Metal Base, US26 Bright Chrome (JFS13-26)
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KALN)
- ZORO SELECT Disc Spring, Belle, 0.375, High CS, PK12 (1NDB3)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- ZORO SELECT Disc Spring, Wave, 1.375, High Carb Stl, PK2 (1UAD8)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- SPEC Disc Spring, 0.375, SS, Belleville, PK10 (B0750028S)
- Zoro Select Disc Springs