Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1.5, High Carb Stl
Mfr # 1NDZ4
Zoro # G1671686
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1.5
- Material High Carbon steel
- For Hole Size 3.25
- Thickness 0.25 in
Product Information
- Brand Zoro Select
- MFR # 1NDZ4
- Zoro # G1671686
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1.5 |
For Hole Size | 3.25 |
Overall Height | 0.305 in |
Min. Inside Dia. | 1.562 in |
Max. Outside Dia. | 3.25 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.25 in |
Load @ Deflection (Lbs.) | 10,463 to 14,156 |
Item | Disc Spring |
Deflection @ Load | 0.044 in |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 15,273 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.562 In, Max Outside Dia 3.250 In, Thickness 0.250 In, Overall Height 0.305 In, Load 10,560 Lbs, Deflection @ Load 0.044 In, Flat Load 10,138 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 55/64" x 8-1/2" x .148" WG Steel Extension Springs (18579)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- BLUM 105 Degree 1/2in Overlay Blumotion Soft-closing Doweled Compact Hinge (38N358B.08)
- STERLING SEAL & SUPPLY 387 EPDM O-Ring 70A Shore Black, -50 Pack (OREPD387X50)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY9)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN3)
- ZORO SELECT Disc Spring, Belle, 0.75, High CS, PK12 (1NDV3)
- ZORO SELECT Disc Spring, Belle, 0.3125, High CS, PK12 (1NCY9)
- ZORO SELECT Disc Spring, Belle, 0.75, High CS, PK12 (1NDV1)
- ZORO SELECT Disc Spring, Curve, 0.75, HighCarb Stl, PK10 (1UAK2)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- Zoro Select Disc Springs