Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1.5, High Carb Stl
Mfr # 1NDZ3
Zoro # G0601991
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1.5
- Material High Carbon steel
- For Hole Size 3
- Thickness 0.143 in
Product Information
- Brand Zoro Select
- MFR # 1NDZ3
- Zoro # G0601991
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1.5 |
For Hole Size | 3 |
Overall Height | 0.213 in |
Min. Inside Dia. | 1.531 in |
Max. Outside Dia. | 3 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.143 in |
Load @ Deflection (Lbs.) | 3090 to 4181 |
Deflection @ Load | 0.056 in |
Meets/Exceeds | ASTM-A684 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 4380 |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.531 In, Max Outside Dia 3.000 In, Thickness 0.143 In, Overall Height 0.213 In, Load 3120 Lbs, Deflection @ Load 0.056 In, Flat Load 11,099 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Cable, 8 ft. L (50947)
- MIDWEST FASTENER 3/8" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (72604)
- ROCKWOOD Door Protection Plate, 8Hx36W, Aluminum (2RFZ8)
- PEMKO Automatic Door Bottom, 36 In, Aluminum (434APKL36)
- ZORO SELECT Conical Washer, Pk100 (FW6CS00500-100P1)
- ZORO SELECT Conical Washer, Pk10 (FW6CSX01200-010P1)
- ZORO SELECT Disc Spring, Belle, 0.875, High CS, PK12 (1NDW3)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ5)
- ZORO SELECT Disc Spring, Wave, 3, High Carbon Steel (1UAE8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- Zoro Select Disc Springs