Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1, High Carb Stl
Mfr # 1NDX4
Zoro # G0253032
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- Material High Carbon steel
- For Hole Size 3
- Thickness 0.135 in
Product Information
- Brand Zoro Select
- MFR # 1NDX4
- Zoro # G0253032
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 3 |
Overall Height | 0.202 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 3 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.135 in |
Load @ Deflection (Lbs.) | 1548 to 1893 |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 3118 |
Item | Disc Spring |
Deflection @ Load | 0.034 in |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 1.000 In, Max Outside Dia 3.000 In, Thickness 0.135 In, Overall Height 0.202 In, Load 1735 Lbs, Deflection @ Load 0.034 In, Flat Load 1488 Lbs, Meets/Exceeds ASTM-A684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E18D)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 619 BRK RH)
- KWIKSET Deadblt Sng Al Pb (99800-120)
- MASTER LOCK Control Key (1525K-V660)
- ZORO SELECT Disc Spring, Belle, 1.375, High Carb Stl (1NDY6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY9)
- ZORO SELECT Disc Spring, Belleville, 0.625, 17-7 PH SS (1NEL5)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS (1UAB3)
- ZORO SELECT Disc Spring, Belle, 0.1875,302 SS, PK12 (1NEB4)
- ZORO SELECT Conical Washer, Pk10 (FW6CS01200-010P1)
- SPEC Disc Spring, 0.6875, Steel, Belleville, PK10 (B1375044)
- Zoro Select Disc Springs