Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1, Chrome Vanadium
Mfr # 1NDX5
Zoro # G2770415
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- Material Chrome Vanadium
- For Hole Size 3.5
- Thickness 0.219 in
Product Information
- Brand Zoro Select
- MFR # 1NDX5
- Zoro # G2770415
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 3.5 |
Overall Height | 0.281 in |
Min. Inside Dia. | 1.063 in |
Max. Outside Dia. | 3.5 in |
Details
Type | Belleville |
Material | Chrome Vanadium |
Thickness | 0.219 in |
Load @ Deflection (Lbs.) | 6211 to 8402 |
Deflection @ Load | 0.05 in |
Calculated Load @ Flat (Lbs.) | 9362 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Description
Disc Spring, Belleville, Chrome Vanadium, Min Inside Dia 1.063 In, Max Outside Dia 3.500 In, Thickness 0.219 In, Overall Height 0.281 In, Load @ Deflection (Lbs.) 6270 Lbs, Deflection @ Load 0.050 In, Calculated Load @ Flat (Lbs.) 2,140.0, Meets/Exceeds DIN 6796
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Slider Spring Latch Assembly (50-706)
- PRIME-LINE Cast Brass Wall Protector with Convex Bumper, 1 In., Satin Nickel, Single Pack (J 4844)
- COMPX NATIONAL Disc Tumbler Straight Cams (70052C)
- SPEC Disc Spring, Wave Spring, PK10 (WWMO020503424)
- ZORO SELECT Disc Spring, Wave, 1.375, High Carb Stl, PK2 (1UAD8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX5)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY8)
- ZORO SELECT Disc Spring, Belleville, 2, High Carb Stl (1NDZ8)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX4)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25, For Hole Size: 0.375 (1UAT2)
- Zoro Select Disc Springs