Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1,302 SS
Mfr # 1UAB4
Zoro # G2685627
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- For Hole Size 2
- Thickness 0.065 in
- Overall Height 0.13 in
Product Information
- Brand Zoro Select
- MFR # 1UAB4
- Zoro # G2685627
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.13 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.065 in |
Load @ Deflection (Lbs.) | 502 to 679 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 860 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Deflection @ Load | 0.032 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 1.000 In, Max Outside Dia 2.000 In, Thickness 0.065 In, Overall Height 0.130 In, Load 583 Lbs, Deflection @ Load 0.032 In, Flat Load 282 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 429, Viton, 0.27 In., PK2 (U38875.025.0500)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160192CHBRZ)
- STERLING SEAL & SUPPLY 206 Viton / FKM O-ring 75A Shore Brown, -250 Pack (ORBRNVT75A206X250)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 5/8 in (C8054-C420A-14A)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ3)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Wave, 0.3125, High CS, PK25 (1UAB8)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.45 (1UAX3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAT4)
- GARDNER SPRING Metric Disc Spring, 40 mm ODx20.4 mm IDx2.5 mm tx3.45 mm OAH (GMB-225)
- Zoro Select Disc Springs