Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 1, 17-7 PH SS
Mfr # 1UAB5
Zoro # G0972991
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 1
- For Hole Size 2
- Thickness 0.097 in
- Overall Height 0.145 in
Product Information
- Brand Zoro Select
- MFR # 1UAB5
- Zoro # G0972991
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 1 |
For Hole Size | 2 |
Overall Height | 0.145 in |
Min. Inside Dia. | 1 in |
Max. Outside Dia. | 2 in |
Details
Type | Belleville |
Material | 17-7 PH Stainless Steel |
Thickness | 0.097 in |
Load @ Deflection (Lbs.) | 1002 to 1358 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Deflection @ Load | 0.024 in |
Calculated Load @ Flat (Lbs.) | 2140 |
Description
Disc Spring, Belleville, 17-7 PH Stainless Steel, Min Inside Dia 1.000 In, Max Outside Dia 2.000 In, Thickness 0.097 In, Overall Height 0.145 In, Load 1148 Lbs, Deflection @ Load 0.024 In, Flat Load 415 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB Best IC Cap Pin .027 (Machined) 21C - 100 Smart-Pac (LAB-I027MS1)
- RACK’EM RACKS RackEm Racks 2054-STNLS Glove Rack - Stainless Steel (2054-STNLS)
- RAYMOND Compression Spring Music Wire, PK15 (C03000261000M)
- USA INDUSTRIALS Buna-N O-Ring, Dash 161, PK25 (ZUSAH70161)
- ZORO SELECT Disc Spring, Belle, 1, High Carb Stl, PK12 (1NDX2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT M6X14X1.3 MET SERR CONICAL SPRG WSH STAINLESS STEEL (M6WCRA2)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK12 (1NEJ3)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK6 (1NEK3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX4)
- ZORO SELECT Spring Assort, RH Torsion Spring, 44Pcs (3HPV4)
- Zoro Select Disc Springs