Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.5,302 SS, PK12
Mfr # 1NEJ1
Zoro # G1517731
product price: $13.65
/pk 12, $1.14/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.5
- For Hole Size 1
- Thickness 0.035 in
- Overall Height 0.067 in
Product Information
- Brand Zoro Select
- MFR # 1NEJ1
- Zoro # G1517731
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.5 |
For Hole Size | 1 |
Overall Height | 0.067 in |
Min. Inside Dia. | 0.505 in |
Max. Outside Dia. | 1 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.035 in |
Load @ Deflection (Lbs.) | 148 to 202 |
Deflection @ Load | 0.051 in |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 260 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.505 In, Max Outside Dia 1.000 In, Thickness 0.035 In, Overall Height 0.067 In, Load 174 Lbs, Deflection @ Load 0.051 In, Flat Load 260 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Mortise Lockset, Lever, 45H, 45H Escutcheon, Mech. (45HCAUNR626)
- ZORO SELECT Bolt, Flush, 1 In Width (4JG70)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- KARP Plastic Access Door, Handi-Access 6 x 9 (HA69)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH3)
- ZORO SELECT Disc Spring, Belle, 0.1875, High CS, PK12 (1NCV4)
- ZORO SELECT Disc Spring, Belle, 1.375, High Carb Stl (1NDY6)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT7)
- ZORO SELECT Disc Spring, Belle, 0.4375, High CS, PK12 (1NDG4)
- ZORO SELECT Disc Spring, Belleville, 0.75,302 SS, PK6 (1UAA4)
- ZORO SELECT Disc Spring, Wave, 0.8125, High CS, PK25 (1UAC9)
- Zoro Select Disc Springs