Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.375,302 SS, PK12
Mfr # 1NEE9
Zoro # G1265896
product price: $6.39
/pk 12, $0.53/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.056 in
- Overall Height 0.07 in
Product Information
- Brand Zoro Select
- MFR # 1NEE9
- Zoro # G1265896
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.07 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.056 in |
Load @ Deflection (Lbs.) | 365 to 495 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Deflection @ Load | 0.007 in |
Calculated Load @ Flat (Lbs.) | 845 |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.056 In, Overall Height 0.070 In, Load 433 Lbs, Deflection @ Load 0.007 In, Flat Load 845 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- LOCKLY Lockly: Secure Lux Mortise Edition, 5-in-1 access - Venetian Bronze finish (LCK-PGD829AFVB)
- HPC HPC: HPC EZ-7D ASSORTED REPLACEMENT KEY EXTRACTOR BLADES, PK 10 (HPC-EZ-7D)
- DELTANA Cabin Swivel Hook Eye Black (CHE4U19)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.375 (1UAV3)
- ZORO SELECT Disc Springs, A (Heavy), 50x25.4x3.0mm, PK5 (M36300.525.0030)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.6 (1UAY5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX6)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED9)
- ZORO SELECT Disc Spring, Wave, 0.875, High CS, PK25 (1UAD1)
- ZORO SELECT Disc Spring, Belle, 0.375, High CS, PK12 (1NDB1)
- Zoro Select Disc Springs