Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.375,302 SS, PK12
Mfr # 1NEE8
Zoro # G1361482
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.04 in
- Overall Height 0.059 in
Product Information
- Brand Zoro Select
- MFR # 1NEE8
- Zoro # G1361482
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.059 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.04 in |
Load @ Deflection (Lbs.) | 199 to 271 |
Item | Disc Spring |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 415 |
Deflection @ Load | 0.01 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.040 In, Overall Height 0.059 In, Load 237 Lbs, Deflection @ Load 0.010 In, Flat Load 415 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK 6' Padlock Cable (65-D)
- ZORO SELECT Screw In Hook, Black Vinyl Coated (4ERY1)
- OATEY Louvered Designed Access Panel (34247)
- MARKS Marks: Ornamental Iron Mortise Locksets Series 21, Entry Function, Dbl Cyl (MRK-21AC/3-W-RHR)
- ZORO SELECT Disc Spring, Wave, 0.625, High CS, PK25 (1UAC5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU3)
- ZORO SELECT Conical Washer, Pk50 (FW6CS00600-050P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.281 (1UAT5)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.55 (1UAX8)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH3)
- RAYMOND Wave Spring Washer High Carbon, PK5 (W3118035)
- Zoro Select Disc Springs