Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.375,302 SS, PK12
Mfr # 1NEE7
Zoro # G1782934
original price:
$8.94
13% off
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.375
- For Hole Size 0.75
- Thickness 0.034 in
- Overall Height 0.055 in
Product Information
- Brand Zoro Select
- MFR # 1NEE7
- Zoro # G1782934
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.375 |
For Hole Size | 0.75 |
Overall Height | 0.055 in |
Min. Inside Dia. | 0.38 in |
Max. Outside Dia. | 0.75 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.034 in |
Load @ Deflection (Lbs.) | 141 to 191 |
Calculated Load @ Flat (Lbs.) | 282 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Deflection @ Load | 0.011 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.380 In, Max Outside Dia 0.750 In, Thickness 0.034 In, Overall Height 0.055 In, Load 169 Lbs, Deflection @ Load 0.011 In, Flat Load 282 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Grooved Fitting Gasket EPDM, 3" (G300E)
- KARP Recessed Access Door for Drywall with Drywall Door Insert, Drywall Insert Recessed Prime 12x12 Stud (RDWPD1212S)
- DELTANA Round Universal Floor Bumper Oil Rubbed Bronze 3" (UFB7500U10B)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 24"D x 24"H (BKTP03X24X24THR01)
- ZORO SELECT Disc Spring, Belle, 0.375, High CS, PK12 (1NDB3)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE3)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR9)
- ZORO SELECT Disc Spring, Belleville, 0.156,302 SS, PK12 (1NEB1)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NED6)
- ZORO SELECT Disc Spring, Belle, 0.75, High Carb Stl (1NDU8)
- ZORO SELECT Disc Spring, Belleville, 1, High Carb Stl (1NDX3)
- Zoro Select Disc Springs