Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.3125,302 SS, PK6
Mfr # 1NEE5
Zoro # G1526463
product price: $9.49
/pk 6, $1.58/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.3125
- For Hole Size 1.125
- Thickness 0.062 in
- Overall Height 0.083 in
Product Information
- Brand Zoro Select
- MFR # 1NEE5
- Zoro # G1526463
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.3125 |
For Hole Size | 1.125 |
Overall Height | 0.083 in |
Min. Inside Dia. | 0.344 in |
Max. Outside Dia. | 1.125 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.062 in |
Load @ Deflection (Lbs.) | 468 to 633 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Item | Disc Spring |
Calculated Load @ Flat (Lbs.) | 671 |
Deflection @ Load | 0.017 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.344 In, Max Outside Dia 1.125 In, Thickness 0.062 In, Overall Height 0.083 In, Load 470 Lbs, Deflection @ Load 0.017 In, Flat Load 671 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Air Hose Plug, With Rubber Stopper (AHP-10)
- EMTEK Round Knob 2-3/8 in Backset Privacy w/Modern Rectangular Rose for 1-1/4 in to 2 in Door Satin Brass (5212ROUUS4)
- TRANS ATLANTIC CO. Std Dty Brushed Chrome Commercial Cylindrical Storeroom Lever W/ Door Handle Lock (DL-LSV80SPA-US26D)
- LAB LAB:Pin Kit - Pro - .003 (LAB-LPK003)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.25 (1UAR8)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ7)
- ZORO SELECT Conical Washer, Pk25 (FW6CS00800-025P1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.3125 (1UAU2)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ1)
- GARDNER SPRING Metric Disc Spring, 28 mm ODx14.2 mm IDx1.5 mm tx2.15 mm OAH (GMB-170)
- Zoro Select Disc Springs