Shop All Disc Springs
Zoro Select
Disc Spring, Belleville, 0.156,302 SS, PK12
Mfr # 1NEB1
Zoro # G0575005
product price: $5.25
/pk 12, $0.44/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.156
- For Hole Size 0.313
- Thickness 0.017 in
- Overall Height 0.025 in
Product Information
- Brand Zoro Select
- MFR # 1NEB1
- Zoro # G0575005
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.156 |
For Hole Size | 0.313 |
Overall Height | 0.025 in |
Min. Inside Dia. | 0.156 in |
Max. Outside Dia. | 0.312 in |
Details
Type | Belleville |
Material | 302 Stainless Steel |
Thickness | 0.017 in |
Load @ Deflection (Lbs.) | 35 to 48 |
Meets/Exceeds | ASI 302 and Government AMS Type 302 |
Calculated Load @ Flat (Lbs.) | 75 |
Item | Disc Spring |
Deflection @ Load | 0.004 in |
Description
Disc Spring, Belleville, 302 Stainless Steel, Min Inside Dia 0.156 In, Max Outside Dia 0.312 In, Thickness 0.017 In, Overall Height 0.025 In, Load 40 Lbs, Deflection @ Load 0.004 In, Flat Load 75 Lbs, Meets/Exceeds ASI 302 and Government AMS Type 302, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 212, PK50 (ZUSAHSQ70212)
- BALDWIN Estate Latches (8520R.000)
- TOOLFLEX One-size-fits-all, Click-n-go Tool Holder with Wall Adapter, Yellow, 2PK (TF2-7)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- ZORO SELECT Disc Spring, Belle, 0.3125,302 SS, PK12 (1NEE1)
- ZORO SELECT Disc Spring, Curved, 0.25,301 SS, PK10 (1UAN1)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAZ3)
- ZORO SELECT Disc Spring, Belleville, 0.375,302 SS, PK12 (1NEE9)
- ZORO SELECT Disc Spring, Poly Wave Comp, 0.73 (1UAY9)
- ZORO SELECT Disc Spring, Belleville, 1.5, High Carb Stl (1NDZ4)
- SPEC Metric Washer Carbon Steel, PK25 (BD010040)
- Zoro Select Disc Springs