Shop All Disc Springs
Zoro Select
Disc Spring, Belle, 0.875, High CS, PK12
Mfr # 1NDW3
Zoro # G3067897
product price: $9.89
/pk 12, $0.82/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Belleville
- For Rod Size 0.875
- For Hole Size 1.75
- Thickness 0.057 in
- Overall Height 0.114 in
Product Information
- Brand Zoro Select
- MFR # 1NDW3
- Zoro # G3067897
- Country of Origin United States
- Category Disc Springs
Dimensions
For Rod Size | 0.875 |
For Hole Size | 1.75 |
Overall Height | 0.114 in |
Min. Inside Dia. | 0.88 in |
Max. Outside Dia. | 1.75 in |
Details
Type | Belleville |
Material | High Carbon steel |
Thickness | 0.057 in |
Load @ Deflection (Lbs.) | 382 to 518 |
Item | Disc Spring |
Meets/Exceeds | ASTM-A684 |
Calculated Load @ Flat (Lbs.) | 650 |
Deflection @ Load | 0.029 in |
Description
Disc Spring, Belleville, High Carbon Steel, Min Inside Dia 0.880 In, Max Outside Dia 1.750 In, Thickness 0.057 In, Overall Height 0.114 In, Load 461 Lbs, Deflection @ Load 0.029 In, Flat Load 6206 Lbs, Meets/Exceeds ASTM-A684, Package 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET ASA Strike Satin Nickel (83846-015)
- SPEC Compression Spring , PK5 (C08751204500S)
- STRYBUC Truth RH 10 Hinge Assembly (28-10-14RHSS)
- MR. CHAIN Red Plastic Chain 1"(#4, 25 mm)x250 ft. (10105)
- ZORO SELECT Disc Spring, Belleville, 0.875,302 SS, PK6 (1UAB1)
- ZORO SELECT Disc Spring, Belle, 1.5, Chrome Vanadium (1NDZ1)
- ZORO SELECT Disc Spring, Belle, 0.6875, High CS, PK6 (1NDT7)
- ZORO SELECT Disc Spring, Belle, 0.5, High Carb Stl, PK12 (1NDH3)
- ZORO SELECT Disc Spring, Wave, 0.625, High CS, PK25 (1UAC5)
- ZORO SELECT Disc Spring, Belleville, 0.5,302 SS, PK6 (1NEK3)
- RAYMOND Disc Spring, 0.839" Min. Inside Dia., PK10 (W1080012S)
- Zoro Select Disc Springs